Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3X6 Galvanized Nipple
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2,919.09
Per 100
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 4 In Length, 103 LB/100
$818.05
2X4 Galvanized Nipple
1X2 1/2 Galvanized Nipple
Nacogdoches Availability: Out Of Stock
$290.11
3/4X6 Galvanized Nipple
$375.30
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 6 In Length, 160 LB/100
$1,090.89
3/4X3 Galvanized Nipple
$236.84
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
3/4 Right Angle Clamp
$508.07
Clamp, 3/4 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 43 LB/100
Standard Radius Elbow, 3 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 13 In Bend Radius, External Threaded Connection, 1801 LB/100
$10,276.50
3X90 Galvanized Elbows
3/4X4 Galvanized Nipple
$280.22
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 LB/100
$2,720.75
3IN Galvanized Couplings
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$640.58
1 1/2IN Galvanized Couplings
20
Popularity
Default