Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Nipple, 3/4 In Trade Size, 1-3/8 In Length, 0.12 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$831.39
Per 100
Elbow, Standard Radius; Trade Size 3 Inch; 60 Deg Bend; 13 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$6,677.25
Emt Elbow, 3 In Trade Size, Non-Insulated
1/2X6-1/2 RGD Nip
$388.49
4X4 Galvanized Nipple
Nacogdoches Availability: In Stock
$3,002.57
3/4X5-1/2 RGD Nip
$370.42
1X5 Galvanized Nipple
$445.83
3/4 Aluminum Coupling
$627.74
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
3/4X6-1/2 RGD Nip
$428.24
4 Right Angle Clamp
$1,896.31
1/2X1 1/2 Galvanized Nipple
$149.47
Elbow, Standard Radius; Trade Size 2-1/2 Inch; 30 Deg Bend; 10.5 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$4,475.36
Emt Elbow, 2-1/2 In Trade Size, Non-Insulated
1X8 Galvanized Nipple
$829.05
Conduit Nipple, Aluminum Material; 6 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,425.43
3", 15D Emt Elb
$5,179.99
2", 15D Emt Elb
$1,618.64
20
Popularity
Default