Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
A-Line Incandescent Lamp, 2800 K, 2000 LM Brightness (Lumens), 100 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, E26 Medium Base, Non Dimmable, 2.37 In Diameter, 4.13 In Length, 0.14 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1.85
Each
Ge Floodlight PAR38 Halogen Lamp
$10.46
No longer available or discontinued by the manufacturer.
Ge, 15 WTT, 130 V, 115 LM, 1.875 In Diameter, 3.5 In Length, Medium Screw (E26) Base, 2500 HR Average Life
$2.67
Ge T3.25 (T3 1/4) - Low Voltage
$2.22
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB
$7.94
Ge Heat Lamp Saf-T-Gard R40 - Shatter-Resistant Heat Lamp
$19.34
Ge, 25BC 25PK, 25 WTT, 120 V, 220 LM, 2500 KV, 1.25 In Diameter, 3.75 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$1.19
T6 Incandescent Tubular Lamp, 220 ° Beam Angle, 220 LM Brightness (Lumens), 25 W, 130 V, Clear, 1000 H Average Life, Intermediate Base, Non Dimmable, 0.06 LB
Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case
$7.83
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Ge Appliance 40 Watt A15 1-Pack
$2.26
Ge Hir(TM) PAR38 Halogen Lamp
$15.45
Ge Indoor Floodlight R20
$3.82
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
Ge PAR30 Halogen Lamp
$16.01
Halogen Lamp, 50 W; 130 V; Shape Designation PAR38; CC8 Filament; Medium Skirt Base; Intensity 600 Lumen; Color Temperature 2750 K; Overall Length 5.31 Inch; Life 2000 HR; Application Flood; Standard Package 12 Per Case
$11.39
60A/Y-2/10PK 120
$1.94
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Indicator Incandescent Lamp, 41 LM Brightness (Lumens), 6 W, 130 V, Clear, C-7A Filament, 1500 H Average Life, Candelabra Base, Non Dimmable, 0.75 In Diameter, 1.87 In Length, 0.02 LB
$1.99
75W 130V BR38 Reflector Flood Med Base Incand Lamp
$3.06
20
Popularity
Default