Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,840.10
Per 100
Reducing Coupling, Rec Model, Electro Galvanized With Chromate Treatment, 1/2 to 3/4 In Hub Size, 0.25 LB/Ea
$27.07
Each
1-1/4" 1 1/4 X 3/4 Reducing Washer Steel Usa
$60.00
2" 2 X 1 1/2 Reducing Washer Steel Usa
$111.00
Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.
$2,485.26
2" 2 X 1 1/2 Reducing Bushings Steel Usa (NPS)
$1,521.00
4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$3,680.26
2" 2 X 1 Reducing Washer Steel Usa
2" 2 X 1 1/4 Reducing Washer Steel Usa
Reducing Bushing, Size: 2 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
$18.61
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
$1,354.94
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1", Recessed
Nacogdoches Availability: In Stock
$9.73
1-1/4" 1 1/4 X 3/4 Reducing Bushings Steel Usa (NPS)
$522.00
1-1/2" 1 1/2 X 1 Reducing Bushings Steel Usa (NPS)
$669.00
2" 2 X 1 Reducing Bushings Steel Usa (NPS)
3" 3 X 2 1/2 Reducing Bushings Steel Usa (NPS)
$3,528.00
4" 4 X 3 Reducing Bushings Steel Usa (NPS)
$8,658.00
3" 3 X 2 Reducing Bushings Steel Usa (NPS)
4" 4 X 3 1/2 Reducing Bushings Steel Usa (NPS)
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 3/4" Emt Conduit Size, Steel, 3/4" Rigid Conduit Size, With Bolt
$77.40
20
Popularity
Default