Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 2 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 3/4 In Height X 2.81 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 2 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,563.95
Per 100
Reducer Bushing, Threaded Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior/Exterior Material; Rigid Metal Conduit Used On; 1 Inch Small End Trade Size; 1-1/2 Inch Large End Trade Size; Etl, Ul (Canada and Us) Approval; 10 Standard Package
$53.80
Each
3/4" Ground Bushing Steel Usa Threaded With #14-4 Al Ground Lug & Insul Throat
$4.44
Reducing Washer, 2-1/2 to 1-1/4 In Trade Size, Round, Galvanized Steel, 1-11/16 In (Inside);3-1/4 In (Outside) Diameter, 0.113 LB
Nacogdoches Availability: In Stock
$308.21
Bushing, Plastic - 150 Degrees C, Size 2 1/2 Inch
$1,448.72
Bushing Penny, Steel, Size 4 Inch
$2,346.69
Locknut, Bonding, Steel, Size 1 1/4 Inch
$897.68
1-1/2 - 1/2 Reducing Bushing
$55.92
Reducer Bushing, Polyurethane Coated Ferrous Material; 1-1/2 Inch Small End Trade Size; 2 Inch Large End Trade Size; REDH2OT. Brand; Installation Threaded; Re Model
$79.64
Reducing Bushing, Size: 3 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
$4,015.88
Split Bushing, Insulated, Plastic, 2 Inch Trade Size. Patented
$435.69
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 2-1/2" NPT, End 2: 1-1/4" NPT, Feraloy Iron Alloy
$61.25
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3" NPT, End 2: 1-1/2" NPT, Copper-Free Aluminum
$109.57
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3" NPT, End 2: 2-1/2" NPT, Copper-Free Aluminum
$78.28
1/2 Grounding Bushing
$66.89
1 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
$673.88
3/4 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
$429.32
3" Ground Bushing Steel Usa Threaded With #14-2/0 Al Ground Lug & Insul Throat
$3,151.98
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1-1/2 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 0.69 In Height X 2.31 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 1-3/4 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc
$1,923.84
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 Inch, 6-250 Lug
$7,841.04
20
Popularity
Default