Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 6 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.14 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$33.96
Each
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 70 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.4 LB
$105.43
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 80 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.41 LB
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 90 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.41 LB
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 1-1/2 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
$34.80
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 6 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
$35.33
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 1 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, Standard, 10
$36.87
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 10 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$57.08
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 15 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$51.10
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 2 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 20 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 25 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Melamine Tube, 10
$36.33
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 3 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 30 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$51.11
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 8 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 150 VDC, 200 Kaic At 600 V, Melamine Tube, Standard, 10
Fuse, J Class Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 60 A, 600 V Ac;300 V DC, 1.06 In Diameter, 2.38 In Overall Length, 0.19 LB
$102.12
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;120 S @ 200 %;5 S @ 200 % Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 In Diameter, 1.250 In Overall Length, 0.01 LB
$3.80
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 20 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 170 VDC, 100 Kaic At 600 Vac, Standard, 600 V, 170 VDC
$13.79
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 30 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 300 VDC, 100 Kaic At 480 Vac, Standard, 480 V, 300 VDC
$23.66
Push/Pull Operator, 10250T Series, Red, 2.4 X 2.2 X 4.8 In Size, 0.5 LB
$292.49
20
Popularity
Default