Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1.95
Each
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
$3,089.00
Per 100
Emt Compression Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.89 In Length, 3.33 In Diameter, 0.84 In Thread Length, 1.45 LB/Ea
$1,570.34
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 In Length, 3.97 In Diameter, 0.84 In Thread Length, 1.85 LB/Ea
$1,914.06
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 In Trade Size, 0.79 LB/Ea
$1,818.56
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Size, 12.2 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 140 MM Length, 65 MM Width, 220 MM Height, 0.47 LB/Ea
$1,426.50
Connector, 1-1/4 In Trade Size, CPR Model, Straight, Non-Insulated, 64 LB/100
$2,654.30
Connector, 1-1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 87 LB/100
$3,670.38
Connector, 2 In Trade Size, CPR Model, Straight, Non-Insulated, 113 LB/100
$7,329.86
Connector, 3 In Trade Size, CPR Model, Straight, Non-Insulated, 220 LB/100
$25,267.86
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3 In Trade Size, Threaded/Set Screw Connection, 183.5 Cu.In Capacity, 90 ° Angle, 3 In Hub Size, 4.44 In Width, 4.1 LB/Ea
$10,974.29
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 121.3 LB/100
$4,730.36
Liquid Tight 90°Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 3 In Diameter, Non-Insulated, Threaded Connection, 176.4 LB/100
$5,242.06
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 56 LB/100
$548.12
Class CC Fast Acting Fuses 600V 25A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 25A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 2
Nacogdoches Availability: Out Of Stock
$28.14
Class CC Fast Acting Fuses 600V 6A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 6A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 6A:
$31.07
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
$92.96
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
$222.85
20
Popularity
Default