Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non CTL Plug On Circuit Breaker, 20 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$53.11
Each
Liquid Tight Straight Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.250 In Length, 1.563 In Diameter, Non-Insulated, Threaded Connection, 28.7 LB/100
$702.31
Per 100
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 9 to 45 A, 11.6 LB
$1,123.41
Non CTL Plug On Circuit Breaker, 15 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$49.04
Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
$1,044.92
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
$67.00
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.563 In Diameter, Non-Insulated, Threaded Connection, 44.1 LB/100
$999.00
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
$244.39
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
$41.00
Steel Round Ceiling Pan, Depth 1/2 Inch; Diameter 4 Inch; Capacity 6 Cu Inch; Shape Round; 5 Knockout(S); Knockout Location (5) Bottom; Knockout Size 1/2 Inch; Steel; None Clamp; Standard Package 50; Approval Ul 514-A, Ul 514-B, Ul 514-C
$310.00
Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
Nacogdoches Availability: Out Of Stock
$1,484.50
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
$108.00
Liquid Tight Straight Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.438 In Length, 0.813 In Diameter, Non-Insulated, Threaded Connection, 39.7 LB/100
$1,042.97
Connector, 1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 19 LB/100
$698.74
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Eccentric Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 96 LB/100
$576.35
Connector, 1-1/4 In Trade Size, CPR Model, Straight, Non-Insulated, 64 LB/100
$2,654.30
Connector, 1-1/2 In Trade Size, CPR Model, Straight, Non-Insulated, 87 LB/100
$3,670.38
Connector, 2 In Trade Size, CPR Model, Straight, Non-Insulated, 113 LB/100
$7,329.86
Connector, 3 In Trade Size, CPR Model, Straight, Non-Insulated, 220 LB/100
$25,267.86
Non CTL Plug On Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$49.06
20
Popularity
Default