Add More Items
View All Quick Selects
Below you can add an image for 'KTKR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 1 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$35.33
Each
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 10 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Nacogdoches Availability: Out Of Stock
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 1-1/2 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
$34.80
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 2 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 20 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 3 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 6 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 12 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
$40.42
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 7 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
$44.60
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 25 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
$35.96
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 8 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 4 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
20
Popularity
Default