TSK21G157 - Kazbek-BK Frame/Polarized G-15 Silver Mirror Lens

Edge Eyewear

  • $32.38 (Each)
  • $32.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSK21G157
Manufacturer
Edge Eyewear
Manufacturer's Part Number
TSK21-G15-7
Description
Kazbek-BK Frame/Polarized G-15 Silver Mirror Lens
Kazbek - Black Frame / Polarized G-15 Silver Mirror Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920000823 / 00697920000823
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.38 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
BLACK
Lens Color
G-15
Lens Material
Nylon/TPR/PC
Descriptions
Description
KAZBEK-BK FRAME/POLARIZED G-15 SILVER MIRROR LENS
extra long description
WOLF TSK21-G15-7 Kazbek-Black/Pol G
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Product Type
Kazbek-Black/Pol G15 Silv
Long Description
Kazbek - Black Frame / Polarized G-15 Silver Mirror Lens
Manufacturer Information
Brand
Edge Eyewear
Manufacturers Part Number
TSK21-G15-7
sub brand
Kazbek
GTIN
00697920000823
UPC
697920000823
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat