V512 - STL Flat 45 D. Elbow 500 Iv

Wiremold

  • $8.05 (Each)
  • $8.05 (Each)

  • $804.74 (Per 100)
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
V512
Manufacturer
Wiremold
Manufacturer's Part Number
V512
Description
STL Flat 45 D. Elbow 500 Iv
Wiremold Metal Raceway Is The Raceway Of Choice For Heavy-Duty Applications Including Brick Walls, Concrete, or Garages. Available In Standard and High Capacity to Accommodate Most Uses. Makes Running Power A Snap Wherever You Need It. Paintable to Accent Your Décor.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070163 / 0786776070163 / 00786776070163
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.05 (Each)
Carton
$8.05 (Each)
Resources
Images
 
 
V512 - Large Image
 
V512 - Small Image
Attachments
 
 
V512 - Specification Sheet
Brochures
 
 
V512 - Brochure
Other Links
 
 
V512 - Other
 
V512 - Other
 
V512 - Other
 
V512 - Other
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
Ivory
Descriptions
Product Type
STL Flat 45 D. Elbow 500 Ivory
extra long description
WM V512 STL FLAT 45 D. ELBOW 500 IV
Description
STL FLAT 45 D. ELBOW 500 IV
Long Description
Wiremold Metal Raceway is the raceway of choice for heavy-duty applications including brick walls, concrete, or garages. Available in standard and high capacity to accommodate most uses. Makes running power a snap wherever you need it. Paintable to accent your décor.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V512
GTIN
00786776070163
UPC
786776070163
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V512.
Jump To:

Cross Referenced

These items are similar to V512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL512IV Hubbell Wiring Device-Kellems 00783585216720
V512 Legrand Wiremold 00786776070163

* All prices subject to change.

Begin Live Chat