V3043BE - STL Duplex Recept Plate 3000 Iv

Wiremold

  • $12.54 (Each)
  • $12.54 (Each)
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
V3043BE
Manufacturer
Wiremold
Manufacturer's Part Number
V3043BE
Description
STL Duplex Recept Plate 3000 Iv
3000 ® Series Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power, Communication, or A/V Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. 3000 Series Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776105445 / 0786776105445 / 00786776105445
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.54 (Each)
Resources
Images
 
 
V3043BE - Large Image
 
V3043BE - Small Image
Attachments
 
 
V3043BE - Specification Sheet
Brochures
 
 
V3043BE - Brochure
Other Links
 
 
V3043BE - Other
 
V3043BE - Other
 
V3043BE - Other
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
Ivory
Descriptions
extra long description
WM V3043BE STL DUPLEX RECEPT PLATE
Product Type
STL Duplex Recept Plate 3000 Ivory
Description
STL DUPLEX RECEPT PLATE 3000 IV
Long Description
3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3043BE
GTIN
00786776105445
UPC
786776105445
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V3043BE.
Jump To:

Cross Referenced

These items are similar to V3043BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3043BEIV Hubbell Wiring Device-Kellems 00783585215488
V3043BE Legrand Wiremold 00786776105445

* All prices subject to change.

Begin Live Chat