V2411M - STL Flat Elbow 2400 Iv

Wiremold

  • $9.63 (Each)
  • $9.63 (Each)
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
V2411M
Manufacturer
Wiremold
Manufacturer's Part Number
V2411M
Description
STL Flat Elbow 2400 Iv
2400® Series Raceway Is A Single Compartment Raceway Designed For Communication or Power Applications and Ideal For Use In Classrooms, Offices, and Hotel Applications, or Anywhere A Small Low Profile Raceway Is Needed. 2400D® Series Divided Raceway Is A Low Profile Steel Raceway For Use Where A Limited Number Of Power and Low Voltage Cables Are Required In The Same Raceway.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776170474 / 0786776170474 / 00786776170474
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.63 (Each)
Resources
Images
 
 
V2411M - Large Image
 
V2411M - Small Image
Attachments
 
 
V2411M - Specification Sheet
Brochures
 
 
V2411M - Brochure
Other Links
 
 
V2411M - Other
 
V2411M - Other
 
V2411M - Other
 
V2411M - Other
 
V2411M - Other
 
V2411M - Other
 
V2411M - Other
 
V2411M - Other
 
V2411M - Other
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
Ivory
Descriptions
Product Type
STL Flat Elbow 2400 Ivory
extra long description
WM V2411M STL FLAT ELBOW 2400 IVORY
Description
STL FLAT ELBOW 2400 IV
Long Description
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2411M
GTIN
00786776170474
UPC
786776170474
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat