V2000B5 - STL Raceway Base 5' 2000 Iv

Wiremold

  • $1.68 (Each)
  • $1.68 (Each)

  • $168.00 (Per 100)
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
V2000B5
Manufacturer
Wiremold
Manufacturer's Part Number
V2000B-5
Description
STL Raceway Base 5' 2000 Iv
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776093049 / 0786776093049 / 00786776093049
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$168.00 (Per 100)
Resources
Images
 
 
V2000B5 - Large Image
 
V2000B5 - Small Image
Attachments
 
 
V2000B5 - Specification Sheet
Other Links
 
 
V2000B5 - Other
 
V2000B5 - Other
 
V2000B5 - Other
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
STL Raceway Base 5FT. 2000 Ivory
extra long description
WM V2000B-5 STL RACEWAY BASE 5FT. 2
Description
STL RACEWAY BASE 5' 2000 IV
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V2000B-5
Brand
WIREMOLD
GTIN
00786776093049
UPC
786776093049
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
100
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V2000B5.
Jump To:

Cross Referenced

These items are similar to V2000B5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2000B5IV Hubbell Wiring Device-Kellems 00783585214016
V2000B5 Legrand Wiremold 00786776093049

* All prices subject to change.

Begin Live Chat