S20GB509TRUSBA - Usb Plugmold 5' Stainless STL

Wiremold

  • $195.49 (Each)
  • $195.49 (Each)

  • $390.98 (Per 2)
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
S20GB509TRUSBA
Manufacturer
Wiremold
Manufacturer's Part Number
S20GB509TRUSBA
Description
Usb Plugmold 5' Stainless STL
Available In 5' (1.5M) Length With 9" Spacing. 15A Tamper-Resistant Receptacles. 3-Wire, #12 THHN (1 Hot, 1 Neutral and Insulated Ground Conductor). .040" (1.0 MM) Steel Housing. Packed Two Per Carton. Each Unit Supplied With One (1) Coupling and Two (2) Blank End Fittings. Usb Is 2.4 Amps (Shared Between Two Ports) 5VDC. Please Note The Charging Load On One Module Will Not Affect The Charging Performance Of The Other Usb Modules In The Product. Finish - 304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776184457 / 00786776184457
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.49 (Each)
Carton
$390.98 (Per 2)
Resources
Images
 
 
S20GB509TRUSBA - Large Image
Attachments
 
 
S20GB509TRUSBA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
Usb Plugmold 5FT Stainless STL
extra long description
WM S20GB509TRUSBA USB PLUGMOLD 5FT
Description
USB PLUGMOLD 5' STAINLESS STL
Long Description
Available in 5' (1.5m) length with 9" spacing. 15A tamper-resistant receptacles. 3-wire, #12 THHN (1 hot, 1 neutral and insulated ground conductor). .040" (1.0 mm) steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. USB is 2.4 Amps (shared between two ports) 5VDC. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product. Finish - 304 Stainless Steel
Special Features
Tamper-resistant receptacles, USB Charging, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
Voltage
125.0 V
Enclosure Type
Stainless Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
S20GB509TRUSBA
GTIN
00786776184457
UPC
786776184457
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
2.04
Carton
2
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
Dry Interior Locations
standard
NAFTA, CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat