G4047BX - 2G Duplex Receptacle-Gy

Wiremold

  • $11.43 (Each)
  • $11.43 (Each)
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
G4047BX
Manufacturer
Wiremold
Manufacturer's Part Number
G4047BX
Description
2G Duplex Receptacle-Gy
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776050714 / 0786776050714 / 00786776050714
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Resources
Images
 
 
G4047BX - Large Image
 
G4047BX - Small Image
Attachments
 
 
G4047BX - Specification Sheet
Brochures
 
 
G4047BX - Brochure
Other Links
 
 
G4047BX - Other
 
G4047BX - Other
 
G4047BX - Other
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
Gray
Descriptions
Product Type
2-Gang Duplex Receptacle-Gray
extra long description
WM G4047BX 2-GANG DUPLEX RECEPTACLE
Description
2G DUPLEX RECEPTACLE-GY
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4047BX
GTIN
00786776050714
UPC
786776050714
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G4047BX.
Jump To:

Cross Referenced

These items are similar to G4047BX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BXGY Hubbell Wiring Device-Kellems 00783585216249
G4047BX Legrand Wiremold 00786776050714

* All prices subject to change.

Begin Live Chat