G3017TCE - STL Int. Corner Coupling 3000 Gy

Wiremold

  • $17.77 (Each)
  • $17.77 (Each)
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
G3017TCE
Manufacturer
Wiremold
Manufacturer's Part Number
G3017TCE
Description
STL Int. Corner Coupling 3000 Gy
The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776089936 / 0786776089936 / 00786776089936
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.77 (Each)
Resources
Images
 
 
G3017TCE - Large Image
 
G3017TCE - Small Image
Attachments
 
 
G3017TCE - Specification Sheet
Brochures
 
 
G3017TCE - Brochure
Other Links
 
 
G3017TCE - Other
 
G3017TCE - Other
 
G3017TCE - Other
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
Gray
Descriptions
Product Type
STL Int. Corner Coupling 3000 Gray
extra long description
WM G3017TCE STL INT. CORNER COUPLIN
Description
STL INT. CORNER COUPLING 3000 GY
Long Description
The Wiremold 3000 Series Steel Raceway provides wiring capacities for small to medium size installations. Power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. The 3000 Series Steel Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3017TCE
GTIN
00786776089936
UPC
786776089936
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3017TCE.
Jump To:

Cross Referenced

These items are similar to G3017TCE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3017TCEGY Hubbell Wiring Device-Kellems 00783585215334
G3017TCE Legrand Wiremold 00786776089936

* All prices subject to change.

Begin Live Chat