G2010B - STL Blank End Fitting 2000 Gy

Wiremold

  • $1.38 (Each)
  • $1.38 (Each)

  • $6.91 (Per 5)

  • $138.17 (Per 100)
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
G2010B
Manufacturer
Wiremold
Manufacturer's Part Number
G2010B
Description
STL Blank End Fitting 2000 Gy
<P>Closes Off The Open End Of 2000 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776189742 / 00786776189742
Weight per unit
0.0237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$6.91 (Per 5)
Resources
Images
 
 
G2010B - Large Image
 
G2010B - Small Image
Attachments
 
 
G2010B - Specification Sheet
Other Links
 
 
G2010B - Other
 
G2010B - Other
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
STL Blank End Fitting 2000 Gray
extra long description
WM G2010B STL BLANK END FITTING 200
Description
STL BLANK END FITTING 2000 GY
Long Description
<p>Closes off the open end of 2000 Series Raceway.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G2010B
GTIN
00786776189742
UPC
786776189742
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.0237
Carton
5
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat