5781A - STL Box Connector 3/4"

Wiremold

  • $11.84 (Each)
  • $11.84 (Each)

  • $23.68 (Per 2)

  • $118.40 (Per 10)
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
5781A
Manufacturer
Wiremold
Manufacturer's Part Number
5781A
Description
STL Box Connector 3/4"
Male Connector With 3/4 Inch Trade Size Conduit Opening For Connecting Raceway to Conduit Boxes or Panel Boxes That Have Kos For Conduit. Can Also Be Used With Conduit Type Fittings. When Used With 700 Series Raceway, Break Out Crescent Twistout In Connector.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776189353 / 00786776189353
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.84 (Each)
Carton
$23.68 (Per 2)
Standard Packaging
$118.40 (Per 10)
Resources
Other Links
 
 
5781A - Other
 
5781A - Other
Images
 
 
5781A - Large Image
Brochures
 
 
5781A - Brochure
Attachments
 
 
5781A - Specification Sheet
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
STL Box Connector 3/4 In.
extra long description
WM 5781A STL BOX CONNECTOR 3/4 IN.
Description
STL BOX CONNECTOR 3/4"
Long Description
Male connector with 3/4 inch trade size conduit opening for connecting raceway to conduit boxes or panel boxes that have KOs for conduit. Can also be used with conduit type fittings. When used with 700 Series Raceway, break out crescent twistout in connector.
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5781A
GTIN
00786776189353
UPC
786776189353
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.11
Carton
2
Package
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat