5406A - 5400 Cover CLP V

Wiremold

  • $3.94 (Each)
  • $3.94 (Each)

  • $39.40 (Per 10)
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
5406A
Manufacturer
Wiremold
Manufacturer's Part Number
5406A
Description
5400 Cover CLP V
5400 Series™ Raceway Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776541182 / 0786776541182 / 00786776541182
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$39.40 (Per 10)
Resources
Images
 
 
5406A - Large Image
 
5406A - Small Image
Attachments
 
 
5406A - Specification Sheet
Brochures
 
 
5406A - Brochure
Other Links
 
 
5406A - Other
 
5406A - Other
 
5406A - Other
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
5400 CVR CLP V
extra long description
WM 5406A 5400 CVR CLP V
Long Description
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Description
5400 COVER CLP V
Short Description
5400 Cover Clip
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5406A
GTIN
00786776541182
UPC
786776541182
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat