30TP4V - TPP Ivry 2-20A Duplex 10'

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30TP4V
Manufacturer
Wiremold
Manufacturer's Part Number
30TP-4V
Description
TPP Ivry 2-20A Duplex 10'
Two-Compartment Pole (One Power, One Communication With Cross Over Below Power Devices). Nominal Material Thickness .040" (1.0MM). Length 10'5" (3.2M). Factory Wired With Two Specification Grade 20A 125V Duplex Receptacles. Mounting Hardware, Entrance End Fitting and Ceiling Trim Plate Furnished.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776098112 / 00786776098112
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
30TP4V - Other
 
30TP4V - Other
 
30TP4V - Other
 
30TP4V - Other
 
30TP4V - Other
 
30TP4V - Other
 
30TP4V - Other
Images
 
 
30TP4V - Large Image
 
30TP4V - Small Image
Brochures
 
 
30TP4V - Brochure
Attachments
 
 
30TP4V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
TPP Ivory 2-20A DPLX 10FT.
extra long description
WM 30TP-4V TPP IVORY 2-20A DPLX 10F
Description
TPP IVRY 2-20A DUPLEX 10'
Long Description
Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 10'5" (3.2m). Factory wired with two specification grade 20A 125V duplex receptacles. Mounting hardware, entrance end fitting and ceiling trim plate furnished.
Special Features
Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
30TP-4V
GTIN
00786776098112
UPC
786776098112
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Multioutlet Assemblies: File E15191 E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30TP4V.
Jump To:

Similar Items

Similar items are close alternatives to 30TP4V, though they may not be 100% alike.

Routing Power, Data, and A/V – Neatly and Simply – From Up There to Down Here; T...
  • Our Part #: 30TP4WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30TP-4WH
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($958.47) ·
30TP4WH - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$958.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat