300 - NM Duct Iv

Wiremold

  • $2.10 (Each)
  • $2.10 (Each)

  • $210.00 (Per 100)
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
300
Manufacturer
Wiremold
Manufacturer's Part Number
300
Description
NM Duct Iv
300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776041859 / 0786776041859 / 00786776041859
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$210.00 (Per 100)
Resources
Images
 
 
300 - Large Image
 
300 - Small Image
Brochures
 
 
300 - Brochure
Other Links
 
 
300 - Other
 
300 - Other
 
300 - Other
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
300 Series Duct conceals electrical cords and low voltage wiring. With a full complement of fittings and adhesive backing, 300 Series Duct is easy-to-install and paintable so that it blends with any décor.
Special Features
Single piece construction. Rugged PVC construction. Adhesive backing. Full compliment of fittings available. Available in ivory.
Product Type
NM Duct Ivory
extra long description
WM 300 NM DUCT IVORY
Description
NM DUCT IV
Additional Information
Voltage
50.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776041859
UPC
786776041859
Taxonomies, Classifications, and Categories
Type
Raceway
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
standard
ROHS, 300 Series Duct is not UL Listed and is designed only for use in protecting electrical cords and low voltage wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 300.
Jump To:

Cross Referenced

These items are similar to 300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3 Legrand Pass & Seymour n/a
300 Legrand Pass & Seymour n/a
330 Legrand Pass & Seymour n/a
83 Legrand Pass & Seymour n/a
936 Raco 00050169009369
300 Legrand Wiremold 00786776041859
LDR50 MonoSystems n/a

* All prices subject to change.

Begin Live Chat