25DTP412 - TPP Duplex 2-20A 12'

Wiremold

  • $298.81 (Each)
  • $298.81 (Each)
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
25DTP412
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-412
Description
TPP Duplex 2-20A 12'
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 12 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776046410 / 00786776046410
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.81 (Each)
Resources
Images
 
 
25DTP412 - Small Image
 
25DTP412 - Large Image
 
25DTP412 - Large Image
 
25DTP412 - Large Image
 
25DTP412 - Large Image
 
25DTP412 - Large Image
 
25DTP412 - Large Image
Other Links
 
 
25DTP412 - Other
 
25DTP412 - Other
 
25DTP412 - Other
 
25DTP412 - Other
 
25DTP412 - Other
 
25DTP412 - Other
 
25DTP412 - Other
 
25DTP412 - Other
Brochures
 
 
25DTP412 - Brochure
Attachments
 
 
25DTP412 - Specification Sheet
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
Steel
Voltage Rating
125 V
Current Rating
20 A
Shape
Rectangular
Dimensions and Weight
Length
2.25 in
Width
2-5/16 in;59 mm
Height
12 ft 5 in;3.78 m
Descriptions
Features
Two-compartment pole (power and communications). Nominal material thickness .030" (0.8mm). Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors.
Short Description
Tele-Power Pole, 2.25 in L, Duplex Receptacle Outlet, 12'5"
Product Type
Tele-Power Pole
Long Description
Tele-Power Pole, 2.25 in Length, 2-5/16 in Width, 12 ft 5 in Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 lb
Special Features
Dedicated Circuit Pole Features Separate Isolated Ground Circuit Protection
extra long description
WM 25DTP-412 TPP DUPLEX 2-20A 12FT.
Description
TPP DUPLEX 2-20A 12'
Additional Information
Made in USA
yes
Outlet Type
Duplex Receptacle
Color/Finish
Ivory
Outlet Configuration
(2) Duplex Receptacle
Standards Met
UL MA
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-412
GTIN
00786776046410
UPC
786776046410
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight
21 lb
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Multioutlet Assemblies: File E15191 E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25DTP412.
Jump To:

Similar Items

Similar items are close alternatives to 25DTP412, though they may not be 100% alike.

25DTP Series 12' Tele-Power Poles In White Handle All Of Your Needs Effortlessly...
  • Our Part #: 25DTP412WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25DTP-412WH
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($319.32) ·
25DTP412WH - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$319.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25DTP412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBLPP12AI Hubbell Wiring Device-Kellems 00783585318264
25DTP412 Legrand Wiremold 00786776046410

* All prices subject to change.

Begin Live Chat