2300BAC - 2300 Raceway Base and Cover Iv

Wiremold

  • $18.95 (Per 5)
  • $3.79 (Each)

  • $18.95 (Per 5)

  • $189.50 (Per 50)
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
2300BAC
Manufacturer
Wiremold
Manufacturer's Part Number
2300BAC
Description
2300 Raceway Base and Cover Iv
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 50' (1.5SM) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776050219 / 00786776050219
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$3.79 (Each)
Carton
$189.50 (Per 50)
Resources
Images
 
 
2300BAC - Large Image
 
2300BAC - Small Image
Attachments
 
 
2300BAC - Specification Sheet
Brochures
 
 
2300BAC - Brochure
Other Links
 
 
2300BAC - Other
 
2300BAC - Other
 
2300BAC - Other
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
Ivory
Descriptions
Long Description
Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 50' (1.5sm) per carton. Supplied with wide adhesive tape along its entire length. Ivory
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.
extra long description
WM 2300BAC 2300 RCWY BASE AND COVER
Product Type
2300 Rcwy Base and Cover Ivory
Description
2300 RACEWAY BASE AND COVER IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2300BAC
Brand
WIREMOLD
GTIN
00786776050219
UPC
786776050219
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
5
Packaging
Weight per each
0.29
Carton
50
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2300BAC.
Jump To:

Similar Items

Similar items are close alternatives to 2300BAC, though they may not be 100% alike.

PN10 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakci...
  • Our Part #: PN10L08FW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PN10L08FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 160 Feet ($632.00) ·
PN10L08FW - Wiremold

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.60

Per 8 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat