773166 - PW Splicing Connector, 6COND, Black 50/Box

WAG

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
773166
Manufacturer's Part Number
773-166/K194-4045
Description
PW Splicing Connector, 6COND, Black 50/Box
Push Wire Connector, Black;Clear (Cover) Color, +105°C;+221°F Maximum Operating Temperature, Wall Mount, 50 BX;500 BG Package Quantity, Stranding Pattern Less Than or Equal to 19 Special Features, Ul Standards Met, 600 V Voltage Rating, 16 to 12 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
4045454666323
Weight per unit
0.3983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
773166 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
16 to 12 AWG
Material, Color, and Finish
Color
Black;Clear (Cover)
Descriptions
Product Type
Push Wire Connector
Long Description
Push Wire Connector, Black;Clear (Cover) Color, +105°C;+221°F Maximum Operating Temperature, Wall Mount, 50 BX;500 BG Package Quantity, Stranding Pattern Less Than or Equal to 19 Special Features, UL Standards Met, 600 V Voltage Rating, 16 to 12 AWG Wire Size
Short Description
Push Wire Connector, 600 V, Black, 50 BX;500 BG
Special Features
Stranding Pattern Less Than or Equal to 19
Description
PW SPLICING CONNECTOR, 6COND, BLACK 50/BOX
Additional Information
Maximum Operating Temperature
+221°F;+105°C
Mounting Type
Wall Mount
package quantity
50 BX;500 BG
Standards Met
UL
Manufacturer Information
Brand
WAGO CORPORATION
Manufacturers Part Number
773-166/K194-4045
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0.3983
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 773166.
Jump To:

Similar Items

Similar items are close alternatives to 773166, though they may not be 100% alike.

Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0....
  • Our Part #: 30088J
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-088J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($32.66) · 600 ($195.96) ·
30088J - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.66

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat