BAIWT - I Connector For Linking Bars

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
BAIWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-I-WT
Description
I Connector For Linking Bars
Connector For Wac Lighting Xenon and Led Light Bar Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Jointer Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Three Different Lengths 12IN, 24IN, and 36IN.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576086101 / 00790576086101
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAIWT - Small Image
 
BAIWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Long Description
Connector for WAC Lighting Xenon and LED light bar under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Jointer cables are used to join one fixture to another on a single power source, available in three different lengths 12in, 24in, and 36in.
Product Type
Connector For Light Bar
Description
I CONNECTOR FOR LINKING BARS
Additional Information
Category
Track
Voltage
120.00 LBS
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-I-WT
GTIN
00790576086101
UPC
790576086101
Taxonomies, Classifications, and Categories
Type
Parts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.02