E2907040SW - $ White 40IN 750W 120V

Tpi

  • $75.77 (Each)
  • $75.77 (Each)
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
E2907040SW
Manufacturer
Tpi
Manufacturer's Part Number
E2907040SW
Description
$ White 40IN 750W 120V
Electric Baseboard - Stainless Steel Element Convection Heater, 120 V, 1 PH, 6.3 Amp, Dimensions- 40 Length X 2-1/2 Depth X 6 Height In, Steel Housing Material, Wall Mounting, 750 WTT, Btu Rating- 2550, White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Baseboard Heaters
UNSPSC
40101811 - Convection heaters
UPC/GTIN
686334105118 / 00686334105118
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.77 (Each)
Resources
Images
 
 
E2907040SW - Small Image
 
E2907040SW - Large Image
Attachments
 
 
E2907040SW - Specification Sheet
Other Links
 
 
E2907040SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
120 V
amperage rating
6.3 AMP
Material, Color, and Finish
Housing Material
Steel
Descriptions
Product Type
750W 120V 40" BSBD HTR, STL Elem, WHT
Description
$ WHITE 40IN 750W 120V
extra long description
TPI E2907040SW 750W 120V 40" Bsbd H
Long Description
Electric Baseboard - Stainless Steel Element Convection Heater, 120 V, 1 PH, 6.3 AMP, Dimensions- 40 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 750 WTT, BTU Rating- 2550, White
Special Features
Features: Stainless Steel Heating Element and Aluminum Fins;Over-Temperature Thermal Limit;Junction Boxes Contain Quick Connect Cable Clamps;6 IN Ground Lead Wires;Manufactured in U.S.A; Wattage: 750 WTT; Btu Rating: 2550; Color: White
Additional Information
dimensions
40 Length X 2-1/2 Depth X 6 Height IN
Manufacturer Information
Manufacturers Part Number
E2907040SW
Brand
TPI
Model
E2907-040SW
GTIN
00686334105118
UPC
686334105118
Taxonomies, Classifications, and Categories
Type
Electric Baseboard
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
ETLus Listed
Mounting
WALL
Application
Indoor-Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat