-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Phase
-
1
- Voltage Rating
-
120
- amperage rating
-
6.5
- Material, Color, and Finish
-
- Finish
-
Powder Coat
- Housing Material
-
Steel
- Dimensions and Weight
-
- Size
-
42 IN
- Descriptions
-
- Description
-
42" BLT DRV PORT BLWR
- Product Type
-
42" Belt DRV, 2-SPD, 1/2 HP, Com Circ
- Long Description
-
42 IN Belt Drive Portable Blower, 120 V, 1 PH, 6.5 AMP, Wheel Diameter- 5 IN, AC Motor, ODP Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
- Special Features
-
Features: Rocker Switch; Spiral Wire Front and Rear Guards; Permanently Lubricated Motor; Ball Bearing; Horsepower: 1/2 HP; Flow Rate: 11000/13500 CFM; Number Of Speeds: 2; Fan Type: Standard; Cord Type: 3 Conductor SJT; Cord Length: 8 FT; Blade Material:
- Additional Information
-
- wheel diameter
-
5
- motor type
-
AC Motor
- Manufacturer Information
-
- Brand
-
TPI
- Manufacturers Part Number
-
CPB42B
- GTIN
-
00686334870665
- UPC
-
686334870665
- Taxonomies, Classifications, and Categories
-
- Type
-
Portable
- Packaging
-
- Weight per each
-
93
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
ETL Listed; OSHA
- Mounting
-
FLOOR
- Application
-
Indoor-Industrial/Commercial/Some Residential/Food Service
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.