SS720Z - 7 Day Digital In-Wall Timer, Astro 120V 15A-White

Nsi

  • $71.58 (Each)
  • $71.58 (Each)

Availability: Currently Out Of Stock
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
SS720Z
Manufacturer
Nsi
Manufacturer's Part Number
SS720Z
Description
7 Day Digital In-Wall Timer, Astro 120V 15A-White
Astro Wall SW Timer 120V White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261140326 / 7862611403266 / 00786261140326
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.58 (Each)
Resources
Images
 
 
SS720Z - Large Image
 
SS720Z - Large Image
 
SS720Z - Large Image
 
SS720Z - Large Image
 
SS720Z - Small Image
Other Links
 
 
SS720Z - Other
Brochures
 
 
SS720Z - Brochure
Tech Bulletins
 
 
SS720Z - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Product Type
Astro Wall SW Timer 120V White
Description
7 DAY DIGITAL IN-WALL TIMER, ASTRO 120V 15A-WHITE
Long Description
Astro Wall Sw Timer 120V White
Special Features
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Savings
extra long description
TORK SS720Z Astro Wall Sw Timer 120
Features
Tork SunSet In-Wall Residential Timer - White APPLICATIONS: Residential interior lights, small fans and motors, applicances FEATURES: COLOR: White SCHEDULING: 7 ON and OFF pairs of set points for individual programs on each day of the week. Minimum setting is 1 minute. SunSet ASTRONOMIC: Adjusts daily to changes in sunset times. Sunset and sunrise times with five zones: North USA/Southern Canada, Central USA, South USA, Northern Canada/Alaska and Hawaii/Puerto Rico. RANDOM MODE: Varies ON and OFF times to
Additional Information
Contact Rating
120 VAC
Timing Range
7 DAY
action
SPST
Contact Configuration
SPST
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SS720Z
GTIN
00786261140326
UPC
786261140326
Taxonomies, Classifications, and Categories
Type
Sunset Residential In-Wall Timer
Category Description
TIMERS
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
environmental conditions
32 to +104 F
Operating Temperature
32 to +104 F
Frequency Rating
60 Hz
standard
cULus
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS720Z.
Jump To:

Similar Items

Similar items are close alternatives to SS720Z, though they may not be 100% alike.

Timer, 24 H Time Setting Mode, 1 No Contact Form, 125 V Ac, 15 A, 1 Pole, Light ...
  • Our Part #: EI500WC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EI500LAC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($295.38) ·
EI500WC - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS720Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80516 Morris 00601986805162
SS720Z NSi Industries 00786261140326
SS721Z NSi Industries 00786261140272

* All prices subject to change.

Begin Live Chat