31017835 - 17W T8 24" 3500K

TCP

  • $3.30 (Each)
  • $3.30 (Each)

  • $82.50 (Per 25)
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
31017835
Manufacturer
TCP
Manufacturer's Part Number
31017835
Description
17W T8 24" 3500K
00762148310099|0762148|762148310099|76214831009|31009|31017835|F17T8 835 25 CS|TCP 31017835|TCP Technical Consumer Product 31017835|Technical Consumer Products 31017835
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148310099 / 00762148310099
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$82.50 (Per 25)
Standard Packaging
$3.30 (Each)
Resources
MSDS Sheets
 
 
31017835 - MSDS Sheet
 
31017835 - MSDS Sheet
Attachments
 
 
31017835 - Specification Sheet
 
31017835 - Specification Sheet
 
31017835 - Specification Sheet
Images
 
 
31017835 - Small Image
 
31017835 - Large Image
 
31017835 - Large Image
Other Links
 
 
31017835 - Other
 
31017835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17
amperage rating
N/A
Ballast Type
N/A
Voltage Rating
N/A
Shape
T8 LINEAR
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
White
Finish
white
Dimensions and Weight
Length
0.7
Descriptions
Product Type
F17T8 835 25 CS
Description
17W T8 24" 3500K
Long Description
00762148310099|0762148|762148310099|76214831009|31009|31017835|F17T8 835 25 CS|TCP 31017835|TCP TECHNICAL CONSUMER PRODUCT 31017835|Technical Consumer Products 31017835
Special Features
N/A
Additional Information
Base
Medium Bi Pin
lumens
1.4k
average life
24,000
beam angle
360
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
31017835
Brand
TCP
sub brand
Lamps T8 17W
GTIN
00762148310099
UPC
762148310099
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.224
Carton
25
Package
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat