WR289 - Comp. Conn.

Blackburn Mechanical

  • $3.88 (Each)
  • $3.88 (Each)

  • $97.00 (Per 25)

  • $388.00 (Per 100)

  • $970.00 (Per 250)
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
WR289
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR289
Description
Comp. Conn.
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-13/15 In Overall Length, Compression/Crimp Terminal, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100064 / 5415022349306 / 00783786100064
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.88 (Each)
Carton
$97.00 (Per 25)
Standard Packaging
$970.00 (Per 250)
Resources
360 Images
 
 
WR289 - 360 Image
Images
 
 
WR289 - Small Image
 
WR289 - Large Image
 
WR289 - Large Image
 
WR289 - Large Image
Other Links
 
 
WR289 - Other
Attachments
 
 
WR289 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
Wire Size
Main: 2/0 to 1/0 ACSR or 3/0 to 2/0 STR AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or 1/0 to #6 SOL AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
1-13/15 in
Size
Length 1-13/16 inch
Descriptions
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Product Type
H-Type Compression Connector
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-13/15 in Overall Length, Compression/Crimp Terminal, 0.17 lb/EA
Short Description
H-Type Compression Connector, Non-Insulated, 1-13/15 in L
Description
COMP. CONN.
extra long description
ABB WR289 AL HTYPE COMP CONN 2/0-1/
Additional Information
Maximum Conductor Size
Standard Conductor-Main:2/0, 1/0 AWG (ACSR), 3/0, 2/0 AWG (Stranded), 4/0, 3/0 AWG (Solid);Standard Conductor-Tap:#2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded), 1/0, #1, #2, #4, #6 AWG (Solid);Campact Conductor-Main:2/0, 1/0, #1, #2 AWG (ACSR), 2/0,1/0, #1, #2 AWG (Stranded);Campact Conductor-Tap:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
for use with
Hydraulic Tool
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
25 CT;250 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
WR289
GTIN
00783786100064
UPC
783786100064
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.17 lb/EA
Weight per each
0.168
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR289.
Jump To:

Similar Items

Similar items are close alternatives to WR289, though they may not be 100% alike.

3/0 to #3 H Tap Connector
  • Our Part #: WR289
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WR289
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($188.03) ·
WR289 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.52

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to WR289 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHD3 Burndy 00781810139066
YHO3 FORMER n/a
13906 NAED n/a
KDR02 PU n/a
DB202 Thomas & Betts 00783786717125
WR239 Thomas & Betts 00783786100132
WR289 Thomas & Betts 00783786100064
WR299 Thomas & Betts 00783786100057
TCH4AD3 BICC n/a
YHD200 Burndy 00781810139158
YHN Burndy n/a
YP27AU2 Burndy 00781810133989
YP27AU4 Burndy 00781810134481
AC50282 Hubbell Power Systems n/a
50282 KEARNEY n/a
SW289 NSi Industries n/a
KD R02 Penn-Union 00785037402323
63130 Thomas & Betts n/a
YHD200,YHD3 Burndy n/a
502-82 KEARNEY n/a

* All prices subject to change.

Begin Live Chat