TY525M2 - Red Plenum Tie Wrap

Ty-Rap

  • $0.59 (Each)
  • $0.59 (Each)

  • $58.51 (Per 100)

  • $585.10 (Per 1,000)
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
TY525M2
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M-2
Description
Red Plenum Tie Wrap
Cable Tie, Red Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 185.67MM (7.31 Inches), Width Of 4.9MM (0.19 Inches), Thickness Of 1.09MM (0.043 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), Military Specified (Mil-Spec MS3367-1-2)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210859408 / 5414363065623 / 00786210859408
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$58.51 (Per 100)
Standard Packaging
$585.10 (Per 1,000)
Resources
Images
 
 
TY525M2 - Small Image
 
TY525M2 - Large Image
Attachments
 
 
TY525M2 - Specification Sheet
Other Links
 
 
TY525M2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
7.2
Descriptions
Product Type
Cable Tie 50LB 7 Red Nylon 2-PC Di
Description
RED PLENUM TIE WRAP
Long Description
Cable Tie, Red Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.9mm (0.19 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Military Specified (MIL-SPEC MS3367-1-2)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY525M-2 CABLE TIE 50LB 7 RED N
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
TY525M-2
GTIN
00786210859408
UPC
786210859408
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.003
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY525M2.
Jump To:

Similar Items

Similar items are close alternatives to TY525M2, though they may not be 100% alike.

Dome-Top® Barb Ty Cable Tie, Standard Cross Section, 8.0 (203MM) Length, Nylon 6...
  • Our Part #: BT2SM2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BT2S-M2
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($162.48) · 5,000 ($812.40) ·
BT2SM2 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.16

Each

QTY:
Each
Add
Nsi GRP-840RD 8” Red Genpurp 40LB C
  • Our Part #: GRP840RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-840RD
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($27.44) ·
GRP840RD - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.44

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat