TY28M - 14.19" Ty-Rap (Bulk)

Ty-Rap

  • $632.90 (Per 1,000)
  • $0.63 (Each)

  • $63.29 (Per 100)

  • $632.90 (Per 1,000)

  • $3,164.50 (Per 5,000)
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
TY28M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY28M
Description
14.19" Ty-Rap (Bulk)
High Performance Cable Tie For Indoor Applications, Natural Color Nylon 6.6, Length Of 361MM (14.2 Inches) For Bundle Diameter Up to 102MM (4.02 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F) , Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824796 / 5414363063445 / 00786210824796
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.63 (Each)
Carton
$632.90 (Per 1,000)
Standard Packaging
$3,164.50 (Per 5,000)
Resources
Images
 
 
TY28M - Small Image
 
TY28M - Large Image
Other Links
 
 
TY28M - Other
Attachments
 
 
TY28M - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.050000000000000
Width
0.190000000000000
Length
14.200000000000000
Descriptions
Description
14.19" TY-RAP (BULK)
Long Description
High Performance Cable Tie for Indoor Applications, Natural Color Nylon 6.6, Length of 361mm (14.2 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F) , Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Product Type
Cable Tie 50LB 14.2IN Natural Nylon
extra long description
ABB TY28M CABLE TIE 50LB 14.2IN NAT
Additional Information
Bundle Diameter
0.12 to 4.02 in , 3 to 102 mm
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY28M
GTIN
00786210824796
UPC
786210824796
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
0.005
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY28M.
Jump To:

Cross Referenced

These items are similar to TY28M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6228 3M Electrical Products 00054007062288
6252 3M Electrical Products 00054007062523
CT15BK50-D 3M Electrical Products 00051128593059
CT15NT50-D 3M Electrical Products 00051128593097
06252 3M Electrical Products 05400706252
CT50400C Burndy 00781810332689
N1450 Greaves 00784491745304
IT4S-D Ideal Industries 783250574551
93160 ILSCO 00783669001433
93160M ILSCO 00783669001440
20058 Morris 00601986200585
1450 NSi Industries 00662381050069
1450X NSi Industries 00662381050632
PLT4S-C Panduit 00074983540839
PLT4S-M Panduit 00074983540815
BT4S-M Panduit 00074983412426
PLT4S-M Panduit n/a
S15-50-M0 Panduit 00613056258150
PLT4SM Panduit 07498354081
17-S370N-M Qualtek n/a
TIE15 SELECTOR SWITCH 00781035210083
13-244 Thomas & Betts 00783786132447
TY28M Thomas & Betts 00786210824796
TY528M Thomas & Betts 00786210805139
T50L9C2 HellermannTyton 00089306084143
T50L9M4 HellermannTyton 00089306084570

* All prices subject to change.

Begin Live Chat