TC5357 - Cable Tie Mounting Base

Ty-Rap

  • $83.13 (Per 25)
  • $3.33 (Each)

  • $83.13 (Per 25)

  • $332.52 (Per 100)
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
TC5357
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5357
Description
Cable Tie Mounting Base
Cable Tie Mounting Base, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 1.75 In Length, 0.75 In Width, Weather Resistant, Uv Resistant, -40 °F Operating Temperature, +85 °C Operating Temperature, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210806419 / 5414363059080 / 00786210806419
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$3.33 (Each)
Carton
$83.13 (Per 25)
Resources
Images
 
 
TC5357 - Small Image
 
TC5357 - Large Image
 
TC5357 - Large Image
Other Links
 
 
TC5357 - Other
Attachments
 
 
TC5357 - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Heavy-Duty
Color
Black
Dimensions and Weight
Length
1.75 in;44.45 mm
Width
0.75 in;19.1 mm
Descriptions
Description
CABLE TIE MOUNTING BASE
Product Type
Cable Tie Mounting Base
Long Description
Cable Tie Mounting Base, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 1.75 in Length, 0.75 in Width, Weather Resistant, UV Resistant, -40 °F Operating Temperature, +85 °C Operating Temperature, 0.02 lb
Features
Heavy-Duty Mounting Cradle, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 44.45mm (1.75 Inches), Width of 19.1mm (0.75 Inches), Height of 15.9mm (0.626 Inches), for Use with Lashing Ties, Screw Mounting Method, 0.25 Inch Screw
Short Description
Cable Tie Mounting Base, Weather-Resistant Nylon 6.6, Black, 1.75 in;44.45 mm
Special Features
Weather-resistant nylon mounting base for use with lashing ties Cat. No. Ty-5409 (0.5 wide)
extra long description
ABB TC5357 MTG CRADLE 1.75X.75IN BL
Additional Information
Resistance Properties
Weather Resistant;UV Resistant
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+85 °C
package quantity
250 PK;25 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5357
GTIN
00786210806419
UPC
786210806419
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Heavy Duty Mounting Cradle
Availability
minimum qty
25
Packaging
Weight
0.02 lb
Weight per each
0.015
Carton
25
Uses, Certifications, and Standards
Operating Temperature
-40 to +185 F
Mounting
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat