TC103 - 6LT CLG Pend FX

Ty-Rap

  • $0.74 (Each)
  • $0.74 (Each)

  • $370.00 (Per 500)

  • $2,220.00 (Per 3,000)
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
TC103
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC1035-1
Description
6LT CLG Pend FX
Mounting Base, Natural Nylon 6.6 For Temperatures Up to 85 Degrees Celsius (185 F), Length Of 79MM (3.11 Inches), Width Of 15.8MM (0.622 Inches), Height Of 5.1MM (0.201 Inches), Screw Mounting Method, Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210822440 / 5414363057871 / 00786210822440
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$370.00 (Per 500)
Standard Packaging
$2,220.00 (Per 3,000)
Resources
Images
 
 
TC103 - Large Image
 
TC103 - Small Image
Other Links
 
 
TC103 - Other
Attachments
 
 
TC103 - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
6LT CLG PEND FX
Product Type
Mounting Base 3X.62IN Nat Nyl Screw
extra long description
ABB TC103 MOUNTING BASE 3X.62IN NAT
Long Description
Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 79mm (3.11 Inches), Width of 15.8mm (0.622 Inches), Height of 5.1mm (0.201 Inches), Screw Mounting Method, Bulk Pack
Special Features
These nylon bases provide a mounting range for bundles from 1/4 to 4 inches in diameter. One mounting hole is slotted to permit adjustment of the bundle position up to the time of actual bundle installation
Manufacturer Information
Brand
Thomas Lighting
Manufacturers Part Number
TC1035-1
GTIN
00786210822440
UPC
786210822440
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
MOUNTING BASE
Packaging
Weight per each
0.01
Carton
500
Package
3000
Uses, Certifications, and Standards
Operating Temperature
-40 to +185 F
Mounting
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC103.
Jump To:

Cross Referenced

These items are similar to TC103 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP4H-D Panduit 00074983583416
TC103 Thomas & Betts 00786210822440

* All prices subject to change.

Begin Live Chat