RC777 - 12-10 Ring Term Bulk

Sta-Kon

  • $463.95 (Per 500)
  • $0.93 (Each)

  • $92.79 (Per 100)

  • $463.95 (Per 500)

  • $4,639.50 (Per 5,000)
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
RC777
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC777
Description
12-10 Ring Term Bulk
Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210820194 / 5414363159490 / 00786210820194
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.93 (Each)
Carton
$463.95 (Per 500)
Standard Packaging
$4,639.50 (Per 5,000)
Resources
360 Images
 
 
RC777 - 360 Image
Images
 
 
RC777 - Small Image
 
RC777 - Large Image
Other Links
 
 
RC777 - Other
Attachments
 
 
RC777 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 RING TERM BULK
Product Type
Insvinyl Ring TRM 12-10 Awg NO8 Yel
extra long description
ABB RC777 INSVINYL RING TRM 12-10 A
Long Description
Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC777
GTIN
00786210820194
UPC
786210820194
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC777.
Jump To:

Cross Referenced

These items are similar to RC777 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D-01-405 3M Electrical Products n/a
TP10-8 Burndy 00781810710647
T-2050-SP GC-Waldom Electronics n/a
T-2150-SP GC-Waldom Electronics n/a
R 10-8V Greaves 00784491161487
83-2331 Ideal Industries 00783250489862
44221-B10 ILSCO 00783669442656
19070-0145 Molex n/a
10062 Morris 00601986100625
R12-8V NSi Industries 00662381060143
R12-8V-BULK NSi Industries 00662381681294
PV10-8R-L Panduit 00074983801305
PV10-8RX-L Panduit 00074983801701
R4C-8 Penn-Union 00785037913225
R4C-8S Penn-Union 00785037913232
65-1565C Philmore n/a
ST-55-BG SELECTOR SWITCH 00661191126551
10RC-8 Thomas & Betts 00786210800387
10RC-8X Thomas & Betts 00786210800417
RC777 Thomas & Betts 00786210820194
RC777-250 Thomas & Betts 00786210869339
WCTR-120-4-D Thomas & Betts n/a
BA10-E8 Burndy 00781810026519
BA10E8 Burndy 78181002651
PV108RD Panduit 00074983801312
MV108RX 3M Electrical Products 00051128587577
MVU10-8R/SX 3M Electrical Products 05112858881
PV108RL Panduit 07498380130
PV108RX Panduit 07498338107
10RC8 Thomas & Betts 78621080038
10RC8X Thomas & Betts 78621080041

* All prices subject to change.

Begin Live Chat