RC257 - 12-10 Female Disc Bulk

Sta-Kon

  • $792.60 (Per 500)
  • $1.59 (Each)

  • $158.52 (Per 100)

  • $792.60 (Per 500)

  • $7,926.00 (Per 5,000)
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
RC257
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC257
Description
12-10 Female Disc Bulk
Vinyl Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210819723 / 5414363159285 / 00786210819723
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.59 (Each)
Carton
$792.60 (Per 500)
Standard Packaging
$7,926.00 (Per 5,000)
Resources
360 Images
 
 
RC257 - 360 Image
Images
 
 
RC257 - Small Image
 
RC257 - Large Image
Other Links
 
 
RC257 - Other
Attachments
 
 
RC257 - Specification Sheet
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
Brass
insulation
Vinyl
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 FEMALE DISC BULK
Product Type
Ins Vin Fem-250 Disc NO12-10 Yellow
extra long description
ABB RC257 INS VIN FEM-250 DISC No12
Long Description
Vinyl Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Manufacturers Part Number
RC257
Brand
Sta-Kon
GTIN
00786210819723
UPC
786210819723
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC257.
Jump To:

Cross Referenced

These items are similar to RC257 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D-29-1101 3M Electrical Products n/a
QP10F250D Burndy 78181002062
10-145F Gardner Bender 00032076102456
T-2768-SP GC-Waldom Electronics n/a
F 10-250V Greaves 00784491166321
83-9601 Ideal Industries 783250490653
45120-B10 ILSCO 00783669451085
10332 Morris 00601986103329
1332 Morris 00601986013321
F12-250-3V NSi Industries 00662381069603
F12-250-3V-BULK NSi Industries 00662381682994
F122503V NSi Industries 66238106960
M12-250-3V-S NSi Industries 00662381070142
M122503VS NSi Industries 66238107014
DV10-250-L Panduit 00074983821044
FR4C250 Penn-Union 00785037909341
FR4E250 Penn-Union n/a
65-4068C Philmore n/a
ST-36 SELECTOR SWITCH n/a
RC10-250F Thomas & Betts 00786210874203
RC257 Thomas & Betts 00786210819723
V10-250FD Thomas & Betts n/a
WCTR-101-4-D Thomas & Betts n/a
RC250 Thomas & Betts 00786210874180
10RC-250F Thomas & Betts 00786210800523
10RC250F Thomas & Betts 78621080052

* All prices subject to change.

Begin Live Chat