L750MH9C - 7" Ivory #10 Mount Hole Cable Tie

Catamount

  • $33.75 (Per 100)
  • $0.34 (Each)

  • $33.75 (Per 100)
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
L750MH9C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50MH-9-C
Description
7" Ivory #10 Mount Hole Cable Tie
Cable Tie, Mounting Hole Cable Tie Style, Nylon/Polyamide 6.6 Material, Ivory, 8.1 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.18 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494916804 / 5414363028871 / 00728494916804
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.34 (Each)
Carton
$33.75 (Per 100)
Resources
360 Images
 
 
L750MH9C - 360 Image
Images
 
 
L750MH9C - Small Image
 
L750MH9C - Large Image
 
L750MH9C - Large Image
 
L750MH9C - Large Image
Other Links
 
 
L750MH9C - Other
Attachments
 
 
L750MH9C - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Mounting Hole Cable Tie
Color
Ivory
Dimensions and Weight
Length
8.1 in;205.70 mm
Width
0.18 in;4.6 mm
Thickness
0.053 in;1.35 mm
Descriptions
Product Type
Cable Tie
Features
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 205.70mm (8.1 Inches), Width of 4.6mm (0.18 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, 100 Pack
Long Description
Cable Tie, Mounting Hole Cable Tie Style, Nylon/Polyamide 6.6 Material, Ivory, 8.1 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.18 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 8.1;205.70 mm
extra long description
ABB L-7-50MH-9-C CBL TIE 50LB 8IN N
Description
7" IVORY #10 MOUNT HOLE CABLE TIE
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum)
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+85 °C;+185 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-7-50MH-9-C
GTIN
00728494916804
UPC
728494916804
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Intergrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L750MH9C.
Jump To:

Cross Referenced

These items are similar to L750MH9C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6232 3M Electrical Products 00054007062325
6256 3M Electrical Products n/a
CT50175MH10C Burndy 00781810335246
8415 Denison n/a
48-308 Gardner Bender 00032076483081
M 750 Greaves n/a
M750 Greaves 00784491748107
IT2SMH-C Ideal Industries 00783250574902
93340 ILSCO 00783669001792
19252-0159 Molex n/a
20316 Morris 00601986203166
750MH NSi Industries 00662381050519
PLC2S-S10-C Panduit 00074983550982
MTY7.5-50 Penn-Union n/a
TIE8TB SELECTOR SWITCH 00781035210113
L-7-50MH-9-C Thomas & Betts 00728494916804
TY35M Thomas & Betts 00786210824871
TY535M Thomas & Betts 00786210805153
T50MR9C2 HellermannTyton 00089306086178
T50MR9M4 HellermannTyton 00089306086420
T50MRT9C2 HellermannTyton 00089306086628
T50MRT9M4 HellermannTyton 00089306086642

* All prices subject to change.

Begin Live Chat