L750MH0C - 8.1" Black Nylon Cable Tie

Catamount

  • $19.50 (Per 100)
  • $0.20 (Each)

  • $19.50 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L750MH0C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50MH-0-C
Description
8.1" Black Nylon Cable Tie
Cable Tie, Mounting Head Style, Weather-Resistant Nylon 6.6 Material, Black, 8.1 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.18 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494916606 / 5414363028857 / 00728494916606
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$19.50 (Per 100)
Resources
Images
 
 
L750MH0C - Small Image
 
L750MH0C - Large Image
 
L750MH0C - Large Image
 
L750MH0C - Large Image
 
L750MH0C - Large Image
360 Images
 
 
L750MH0C - 360 Image
Other Links
 
 
L750MH0C - Other
Attachments
 
 
L750MH0C - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Mounting Head
Dimensions and Weight
Width
0.18 in;4.6 mm
Thickness
0.053 in;1.35 mm
Length
8.1 in;205.70 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Mounting Head Style, Weather-Resistant Nylon 6.6 Material, Black, 8.1 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.18 in Width, Weather Resistant, UV Resistant, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb
Features
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 205.70mm (8.1 Inches), Width of 4.6mm (0.18 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, 100 Pack
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 8.1;205.70 mm
Description
8.1" BLACK NYLON CABLE TIE
extra long description
ABB L-7-50MH-0-C CBL TIE 50LB 8IN B
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+85 °C;+185 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-7-50MH-0-C
GTIN
00728494916606
UPC
728494916606
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Intergrated Mounting Hole
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.0037 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat