ICS761 - 1/0 to 4 Ins Splice

Blackburn Mechanical

  • $7.88 (Each)
  • $7.88 (Each)

  • $788.46 (Per 100)

  • $3,942.30 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ICS761
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS76-1
Description
1/0 to 4 Ins Splice
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 1/0 Ascr, 1/0, Yellow, End B: 4 Ascr, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For Al to Al and Al to Cu Conductors.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783786102488 / 5415022288803 / 00783786102488
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Carton
$788.46 (Per 100)
Standard Packaging
$3,942.30 (Per 500)
Resources
Images
 
 
ICS761 - Small Image
 
ICS761 - Large Image
Attachments
 
 
ICS761 - Specification Sheet
Other Links
 
 
ICS761 - Other
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
2-25/32 inch
Descriptions
Long Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 1/0 ASCR, 1/0, Yellow, End B: 4 ASCR, 3-4 Stranded, 2 Solid, Orange, Die: 5/8. For AL to AL and AL to CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification
Description
1/0 TO 4 INS SPLICE
Product Type
Al Serv Entr Splice A:1/0 B:2SLD
extra long description
ABB ICS76-1 AL SERV ENTR SPLICE A:1
Manufacturer Information
Manufacturers Part Number
ICS76-1
Brand
Blackburn Mechanical
GTIN
00783786102488
UPC
783786102488
Taxonomies, Classifications, and Categories
Type
Compression Splice Service Entrance
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.045
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
You must have an account to view stock levels
These alternate items can be purchased instead of ICS761.
Jump To:

Cross Referenced

These items are similar to ICS761 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES25R2W Burndy 00781810149256
58YO KEARNEY n/a
90674 Morris 00601986906746
14925 NAED n/a
ISE76 NSi Industries 00662381028136
PIK02 Penn-Union 00785037496063
PIK02 PU n/a
ICS76 Thomas & Betts n/a
ICS761 Thomas & Betts 00783786102488
U1N104 Thomas & Betts 00783786756445
ES15R2W Burndy n/a
ES25A2W Burndy 00781810000373
ES25A8R Burndy n/a
ES25R2 Burndy n/a
UY004 Thomas & Betts n/a

* All prices subject to change.