ICS711 - 1 to 6 Ins Splice

Blackburn Mechanical

  • $7.66 (Each)
  • $7.66 (Each)

  • $765.93 (Per 100)

  • $3,829.65 (Per 500)
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
ICS711
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS71-1
Description
1 to 6 Ins Splice
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 2 Ascr, 1-2 Stranded, Red, End B: 6 Ascr, 6 Stranded, 4 Solid, Blue, Die: 5/8. For Al to Al and Al to Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102433 / 00783786102433
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$765.93 (Per 100)
Standard Packaging
$3,829.65 (Per 500)
Resources
Images
 
 
ICS711 - Small Image
 
ICS711 - Large Image
 
ICS711 - Large Image
 
ICS711 - Large Image
 
ICS711 - Large Image
360 Images
 
 
ICS711 - 360 Image
Attachments
 
 
ICS711 - Specification Sheet
Other Links
 
 
ICS711 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
2-25/32 inch
Descriptions
Description
1 TO 6 INS SPLICE
extra long description
ABB ICS71-1 AL SERVENTR SPLICE A:1-
Product Type
Al Serventr Splice A:1-2STRN B:4SLD
Long Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 2 ASCR, 1-2 Stranded, Red, End B: 6 ASCR, 6 Stranded, 4 Solid, Blue, Die: 5/8. For AL to AL and AL to CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification
Manufacturer Information
Manufacturers Part Number
ICS71-1
Brand
Blackburn Mechanical
GTIN
00783786102433
UPC
783786102433
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.05
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICS711.
Jump To:

Cross Referenced

These items are similar to ICS711 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES2R4W Burndy 781810141458
SEN16 Greaves 784491154168
PICS-71 ILSCO 783669232936
58RBL KEARNEY n/a
90684 Morris 00601986906845
14145 NAED n/a
ISE71 NSi Industries 662381028099
PIK-14 Penn-Union 785037496391
PIK14 PU n/a
ICS71 Thomas & Betts n/a
ICS71-1 Thomas & Betts 783786102433
ICS711 Thomas & Betts 00783786102433
U1N26 Thomas & Betts 783786756490
URB26 Thomas & Betts 783786755455
ICS71-4 Thomas & Betts n/a
U 1 N 26 Thomas & Betts n/a
ES2R4 Burndy n/a
ES2R6R Burndy n/a
20690 K KEARNEY n/a
58RB KEARNEY n/a
PIK 14 Penn-Union 00785037496391

* All prices subject to change.

Begin Live Chat