F9036 - #2, .709L Bare Pin TRML

Sta-Kon

  • $209.88 (Per 100)
  • $2.10 (Each)

  • $209.88 (Per 100)

  • $2,098.80 (Per 1,000)
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
F9036
Manufacturer
Sta-Kon
Manufacturer's Part Number
F9036
Description
#2, .709L Bare Pin TRML
Non-Insulated Ferrule, Length 1.26 Inches/32MM, Inner Diameter .327 Inches/8.3MM, Outer Diameter .433 Inches/11MM, Conductor Size 2 Awg/35MM2, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210336145 / 00786210336145
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.10 (Each)
Carton
$209.88 (Per 100)
Standard Packaging
$2,098.80 (Per 1,000)
Resources
Images
 
 
F9036 - Small Image
 
F9036 - Large Image
Attachments
 
 
F9036 - Specification Sheet
Other Links
 
 
F9036 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2 AWG
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
#2,.709L BARE PIN TRML
extra long description
ABB F9036 NON-INS FERRULE 2, 35 MM2
Product Type
Non-Ins Ferrule 2, 35 MM2, LG 1.26
Long Description
Non-Insulated Ferrule, Length 1.26 Inches/32mm, Inner Diameter .327 Inches/8.3mm, Outer Diameter .433 Inches/11mm, Conductor Size 2 AWG/35mm2, Copper, Tin Plated
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F9036
GTIN
00786210336145
UPC
786210336145
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ferrule
Availability
minimum qty
100
Packaging
Weight per each
0.006
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL E489056 / UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F9036.
Jump To:

Cross Referenced

These items are similar to F9036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F86-32-C Panduit 00074983763702
F9036 Thomas & Betts 00786210336145

* All prices subject to change.

Begin Live Chat