ELL2G - Ocal 2"X90 Gray PVC CTD Elbow STL

Ocal

  • $96.26 (Each)
  • $96.26 (Each)

  • $577.56 (Per 6)
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
ELL2G
Manufacturer
Ocal
Manufacturer's Part Number
ELL2-G
Description
Ocal 2"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
704508370190 / 00704508370190
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.26 (Each)
Carton
$577.56 (Per 6)
Resources
Images
 
 
ELL2G - Small Image
 
ELL2G - Large Image
Attachments
 
 
ELL2G - Specification Sheet
Other Links
 
 
ELL2G - Other
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
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
21.92
Descriptions
Product Type
PVC CTD Elbow 90D 2IN Steel Gray
extra long description
ABB ELL2-G PVC CTD ELBOW 90D 2IN ST
Description
OCAL 2"X90 GRAY PVC CTD ELBOW STL
Special Features
Color-Coded Thread Protectors for Easy Identification of Conduit Size
Long Description
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 9-1/2 Inch/241.30 Millimeters, Offset 13 Inch/330.20 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 21.92 Inch/556.83 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Manufacturer Information
Manufacturers Part Number
ELL2-G
Brand
OCAL
GTIN
00704508370190
UPC
704508370190
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Conduit Elbow - Standard Radius
Trade Size
Trade Size
2 in , 53 mm
Packaging
Weight per each
6.9
Carton
6
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ELL2G.
Jump To:

Similar Items

Similar items are close alternatives to ELL2G, though they may not be 100% alike.

Elbow, 2 In Trade Size, 90 ° Connection Orientation, 9.5 In Bend Radius, Externa...
  • Our Part #: 2ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-2X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($995.41) ·
2ELL90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat