E985DCAR - 1/2" PVC Type LR Condulet

Carlon

  • $4.14 (Each)
  • $4.14 (Each)

  • $41.42 (Per 10)

  • $414.15 (Per 100)
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
E985DCAR
Manufacturer
Carlon
Manufacturer's Part Number
E985D-CAR
Description
1/2" PVC Type LR Condulet
Type LR Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 4-5/16 Inches, Width 1-1/2 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
034481132424 / 5415022440669 / 00034481132424
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.14 (Each)
Carton
$41.42 (Per 10)
Resources
Images
 
 
E985DCAR - Small Image
 
E985DCAR - Large Image
Other Links
 
 
E985DCAR - Other
Attachments
 
 
E985DCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1-1/2
Hub Size
1/2
Length
4-5/16
Descriptions
Product Type
Type LR Cond Bdy 4CU 1/2IN PVC 10PK
Description
1/2" PVC TYPE LR CONDULET
extra long description
ABB E985D-CAR TYPE LR COND BDY 4CU
Long Description
Type LR Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 4-5/16 Inches, Width 1-1/2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10
Special Features
Textured lids
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E985D-CAR
GTIN
00034481132424
UPC
034481132424
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Type LR Conduit Body
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E985DCAR.
Jump To:

Cross Referenced

These items are similar to E985DCAR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59220 Allied Tube & Conduit 00091111042164
5133650 Cantex 00088700567733
61370050 JM Eagle 00098179203148
SLR10S Multi Fittings Corp 00622454774810

* All prices subject to change.

Begin Live Chat