CS66 - 4 to 8 Alcu Comp Splice

Blackburn Mechanical

  • $2.45 (Each)
  • $2.45 (Each)

  • $245.34 (Per 100)

  • $1,962.72 (Per 800)
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
CS66
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS66
Description
4 to 8 Alcu Comp Splice
Aluminum 2 Inch Service Entrance Compression Splice For Wire Range - End A: 4 6/1, 7/1 Ascr, 3-4 Stranded, 2 Solid, Orange, End B: 8 Stranded, 6 Solid, Green, Die: 5/8. For Al-Al or Al-Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100965 / 00783786100965
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.45 (Each)
Carton
$245.34 (Per 100)
Standard Packaging
$1,962.72 (Per 800)
Resources
Images
 
 
CS66 - Small Image
 
CS66 - Large Image
Attachments
 
 
CS66 - Specification Sheet
Other Links
 
 
CS66 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
None
Dimensions and Weight
Size
2 INCH
Descriptions
Description
4 TO 8 ALCU COMP SPLICE
extra long description
ABB CS66 AL SERVENTR COMP SPLICE A:
Product Type
Al Serventr Comp Splice A:3-4 B:8
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation
Long Description
Aluminum 2 Inch Service Entrance Compression Splice for Wire Range - End A: 4 6/1,7/1 ASCR, 3-4 Stranded, 2 Solid, Orange, End B: 8 Stranded, 6 Solid, Green, Die: 5/8. For AL-AL or AL-CU Conductors.
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CS66
GTIN
00783786100965
UPC
783786100965
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.036
Carton
100
Package
800
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS66.
Jump To:

Cross Referenced

These items are similar to CS66 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1355 ALCOA n/a
YSU2W6W Burndy 00781810142240
ACS48 ESP n/a
ARG48 FRANKEL n/a
26467 KEARNEY n/a
14224 NAED n/a
3248 NICOPRESS n/a
PSK26 Penn-Union 00785037537520
PSK26 PU n/a
CS66 Thomas & Betts 00783786100965
U1B48 Thomas & Betts 00783786756346
PSU2W6 Burndy n/a

* All prices subject to change.

Begin Live Chat