ADR6012D - 2-600 Al/Cu SCR Lug

Blackburn Mechanical

  • $23.10 (Each)
  • $23.10 (Each)

  • $69.30 (Per 3)

  • $692.96 (Per 30)

  • $2,309.86 (Per 100)
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
ADR6012D
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR60-12D
Description
2-600 Al/Cu SCR Lug
Type Adr-Alcul Single-Conductor, Two-Hole Mount For Conductor Range Max 600 Kcmil, Min 2 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610327 / 5415022245097 / 00783786610327
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.10 (Each)
Carton
$69.30 (Per 3)
Standard Packaging
$692.96 (Per 30)
Resources
Images
 
 
ADR6012D - Small Image
 
ADR6012D - Large Image
 
ADR6012D - Large Image
 
ADR6012D - Large Image
 
ADR6012D - Large Image
360 Images
 
 
ADR6012D - 360 Image
Attachments
 
 
ADR6012D - Specification Sheet
Other Links
 
 
ADR6012D - Other
 
ADR6012D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Long Description
Type ADR-ALCUL Single-Conductor, Two-Hole Mount for Conductor Range Max 600 kcmil, Min 2 Str.
Special Features
Easy Installation - no special tools required
extra long description
ABB ADR60-12D AL TP 1CNDTR 2HOLE MO
Product Type
Al TP 1CNDTR 2HOLE Mount 2-600
Description
2-600 AL/CU SCR LUG
Additional Information
Number of Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
ADR60-12D
Brand
Blackburn Mechanical
GTIN
00783786610327
UPC
783786610327
Taxonomies, Classifications, and Categories
Type
Dual-Rated Mechanical Connector
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.48
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR6012D.
Jump To:

Cross Referenced

These items are similar to ADR6012D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA36U-2N Burndy 00781810370407
L1D2-600 Galvan Industries n/a
22C179 WW GRAINGER n/a
A-600N-2 Greaves 00784491710562
A-600N Greaves 00784491710555
87-105 Ideal Industries n/a
88-043 Ideal Industries n/a
L1D2-500 Ideal Industries n/a
L1D2-600 Ideal Industries n/a
SG-500 Ideal Industries n/a
87-027 Ideal Industries 78325087027
TA-600-2N ILSCO 00783669892253
TA-600-2NS ILSCO 00783669892178
90941 Morris 00601986909419
600LL2 NSi Industries 00662381001696
600T NSi Industries 00662381001108
LAMB600-12-3Y Panduit 07498359622
LLA2-500-S1 Penn-Union 00785037452205
ADR6012D Thomas & Betts 00783786610327

* All prices subject to change.

Begin Live Chat