ADR0232 - 2-14 Three Barrel Lug

Blackburn Mechanical

  • $19.19 (Each)
  • $19.19 (Each)

  • $115.13 (Per 6)

  • $1,918.77 (Per 100)
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
ADR0232
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR02-32
Description
2-14 Three Barrel Lug
Type Adr-Alcul Three-Conductor, Two-Hole Mount For Conductor Range Max 2 STR., Min 14 Awg
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786610020 / 00783786610020
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.19 (Each)
Carton
$115.13 (Per 6)
Resources
Images
 
 
ADR0232 - Small Image
 
ADR0232 - Large Image
 
ADR0232 - Large Image
 
ADR0232 - Large Image
 
ADR0232 - Large Image
360 Images
 
 
ADR0232 - 360 Image
Attachments
 
 
ADR0232 - Specification Sheet
Other Links
 
 
ADR0232 - Other
 
ADR0232 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
2-14 THREE BARREL LUG
Product Type
Al 3CNDTR 2HOLE Mount 2-14
extra long description
ABB ADR02-32 AL 3CNDTR 2HOLE MOUNT
Long Description
Type ADR-ALCUL Three-Conductor, Two-Hole Mount for Conductor Range Max 2 Str., Min 14 AWG
Special Features
Easy Installation - no special tools required
Additional Information
Number of Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
ADR02-32
Brand
Blackburn Mechanical
GTIN
00783786610020
UPC
783786610020
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
0.117
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR0232.
Jump To:

Cross Referenced

These items are similar to ADR0232 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K3A2U2 Burndy 00781810370360
T3A2-2 ILSCO 00783669896541
T3A22 ILSCO n/a
T3A4-2 ILSCO 00783669905328
AT3A42 MAC n/a
LAM3B2-14-6Y Panduit 00074983592906
ADR02-32 Thomas & Betts 00783786610020
ADR02-34 Thomas & Betts 00783786610037
ADR0232 Thomas & Betts n/a
AT3A22 Thomas & Betts n/a
22C201 WW GRAINGER n/a

* All prices subject to change.

Begin Live Chat