60560 - 300MCM Al 2 Way Splice Conn

Color-Keyed

  • $31.67 (Each)
  • $31.67 (Each)

  • $63.34 (Per 2)

  • $633.38 (Per 20)

  • $3,166.92 (Per 100)
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
60560
Manufacturer
Color-Keyed
Manufacturer's Part Number
60560
Description
300MCM Al 2 Way Splice Conn
Two-Way Aluminum Splice Connector, Wire Size 300 Kcmil, Die Code 76, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605609 / 5415022247459 / 00786210605609
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.67 (Each)
Carton
$63.34 (Per 2)
Standard Packaging
$633.38 (Per 20)
Resources
Images
 
 
60560 - Small Image
 
60560 - Large Image
360 Images
 
 
60560 - 360 Image
Attachments
 
 
60560 - Specification Sheet
Other Links
 
 
60560 - Other
 
60560 - Other
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
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Descriptions
Product Type
2WAY Al Splice Conn 300WIRE Blu
Description
300MCM AL 2 WAY SPLICE CONN
extra long description
ABB 60560 2WAY AL SPLICE CONN 300WI
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Long Description
Two-Way Aluminum Splice Connector, Wire Size 300 kcmil, Die Code 76, Die Color Code Blue
Manufacturer Information
Manufacturers Part Number
60560
Brand
COLOR-KEYED
GTIN
00786210605609
UPC
786210605609
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.084
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60560.
Jump To:

Cross Referenced

These items are similar to 60560 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20010 3M Electrical Products 00054007133278
VACS-300 Anderson n/a
YS30-A1 Burndy 00781810757406
YS30A1 Burndy 78181075740
ASC 300 T Greaves n/a
ASC300T Greaves 00784491503188
VACS300 Hubbell Power Systems 00096359334392
87-510 Ideal Industries n/a
AS-300 ILSCO 00783669000511
93228 Morris 00601986932288
ASC300T NSi Industries 00662381032096
SA300-2 Panduit 00074983912506
BCUA-030 Penn-Union 00785037221382
BCUA-300 Penn-Union n/a
30LBSAL TE Connectivity n/a
52561 TE Connectivity n/a
60560 Thomas & Betts 00786210605609
ASC 300 TN Thomas & Betts 00783786695959
ASP300 Thomas & Betts 00783786610709

* All prices subject to change.

Begin Live Chat