60230 - 1/0AWG Tan 2H Alcu Lug

Color-Keyed

  • $45.16 (Each)
  • $45.16 (Each)

  • $451.59 (Per 10)

  • $4,515.91 (Per 100)
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
60230
Manufacturer
Color-Keyed
Manufacturer's Part Number
60230
Description
1/0AWG Tan 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602301 / 00786210602301
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.16 (Each)
Carton
$451.59 (Per 10)
Standard Packaging
$4,515.91 (Per 100)
Resources
Images
 
 
60230 - Small Image
 
60230 - Large Image
Attachments
 
 
60230 - Specification Sheet
Other Links
 
 
60230 - Other
 
60230 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Tan
Descriptions
Description
1/0AWG TAN 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 1/0 3/8B Tan
extra long description
ABB 60230 AL TP 2HL LUG LONG BRL 1/
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 1/0 AWG Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Tan
Additional Information
Cable Size
1/0 AWG
Number of Holes
2
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60230
Brand
COLOR-KEYED
GTIN
00786210602301
UPC
786210602301
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.065
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60230.
Jump To:

Cross Referenced

These items are similar to 60230 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40132 3M Electrical Products 00054007136088
YA25A5 Burndy 00781810752807
VACL-1/0-38B Hubbell Power Systems n/a
87-485 Ideal Industries n/a
2ACL-1/0 ILSCO 00783669000269
93110 Morris 00601986931106
LAB1/0-38-X Panduit 00074983911257
LAB1/0-38 Panduit n/a
BLUA-1/0D1 Penn-Union 00785037234818
BLUA-1/0D2 Penn-Union 00785037234832
60230 Thomas & Betts 00786210602301
ATL102-38 Thomas & Betts 00783786611034

* All prices subject to change.

Begin Live Chat