60156 - 250MCM Red 1H Alcu Lug

Color-Keyed

  • $33.55 (Each)
  • $33.55 (Each)

  • $167.73 (Per 5)

  • $1,677.30 (Per 50)

  • $3,354.60 (Per 100)
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
60156
Manufacturer
Color-Keyed
Manufacturer's Part Number
60156
Description
250MCM Red 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601564 / 00786210601564
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.55 (Each)
Carton
$167.73 (Per 5)
Standard Packaging
$1,677.30 (Per 50)
Resources
Images
 
 
60156 - Small Image
 
60156 - Large Image
 
60156 - Large Image
 
60156 - Large Image
 
60156 - Large Image
360 Images
 
 
60156 - 360 Image
Attachments
 
 
60156 - Specification Sheet
Other Links
 
 
60156 - Other
 
60156 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
250MCM RED 1H ALCU LUG
Product Type
Cu TP 1HL Lug Longbrl 250 1/2B Red
extra long description
ABB 60156 CU TP 1HL LUG LONGBRL 250
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
250 kcmil
Manufacturer Information
Manufacturers Part Number
60156
Brand
COLOR-KEYED
GTIN
00786210601564
UPC
786210601564
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.172
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60156.
Jump To:

Cross Referenced

These items are similar to 60156 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40049 3M Electrical Products 00054007135258
ACC-250 3M Electrical Products n/a
YA29A1 Burndy 00781810755105
AL25048 Greaves 00784491504222
VACL-250-12 Hubbell Power Systems 00096359334095
87-469 Ideal Industries n/a
ACL-250 ILSCO 00783669000146
ALNS-250-38 ILSCO 78366968744
IACL-250 ILSCO 78366992912
93066 Morris 00601986930666
AL250-48 NSi Industries 00662381030122
LAA250-12 Panduit n/a
LAA250-12-5 Panduit 00074983910465
BLUA-025S Penn-Union 00785037236317
BLUA025S Penn-Union 78503723631
25LS12AL TE Connectivity n/a
ATL250-12 Thomas & Betts 00783786611058
60156 Thomas & Betts 00786210601564
AL-250-48-TN Thomas & Betts 00783786693450

* All prices subject to change.

Begin Live Chat